Skip Content
COVERALLS DISP HOOD/BT WT 3XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS DISP HOOD/BT WT 3XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W777
  • Mfr. Model # 26W777
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.43 lbs

Product Details

Hooded Disposable Coveralls,Size 3XL,Polypropylene,White,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 31-7/8 In.,Fits Waist Size 31-7/8 In.,Inseam 32-3/4 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour White
  • Material Polypropylene
  • Item Disposable Coverall
  • Size 3X-Large
  • Seam Style Serged
  • Fits Waist Size 31-7/8"
  • Closure Type Zipper
  • Fabric Weight 1.39 oz.
  • Inseam 32-3/4"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Color Family Whites
  • Fits Chest Size 31-7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List