COVERALLS DISP HOOD/BOOT WT M PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS DISP HOOD/BOOT WT M PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W781
  • Mfr. Model # 26W781
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.43 lbs

Product Details

Hooded Disposable Coveralls,Size M,Polypropylene,White,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 25-3/8 In.,Fits Waist Size 25-3/8 In.,Inseam 29-1/8 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Material Polypropylene
  • Closure Type Zipper
  • Seam Style Serged
  • Fabric Weight 1.39 oz.
  • Cuff Style Elastic
  • Fits Waist Size 25-3/8"
  • Inseam 29-1/8"
  • Ankle Style With Attached Boots
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Fits Chest Size 25-3/8"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list