COVERALLS DISP HOOD/BOOT WT L PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS DISP HOOD/BOOT WT L PK25

CONDOR

Web Price : $48.62 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W774
  • Mfr. Model # 26W774
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.43 lbs

Product Details

Hooded Disposable Coveralls,Size L,Polypropylene,White,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 27 In.,Fits Waist Size 27 In. (Waist Width),Inseam 30-5/32 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Material Polypropylene
  • Colour White
  • Item Disposable Coverall
  • Seam Style Serged
  • Inseam 30-5/32"
  • Fabric Weight 1.39 oz.
  • Closure Type Zipper
  • Fits Waist Size 27"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Fits Chest Size 27"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list