COVERALLS DISP HOOD/BOOT BLU S PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS DISP HOOD/BOOT BLU S PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W836
  • Mfr. Model # 26W836
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.43 lbs

Product Details

Hooded Disposable Coveralls,Size S,Polypropylene,Blue,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 23-3/4 In.,Fits Waist Size 23-3/4 In. (Waist Width),Inseam 28-5/8 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour Blue
  • Material Polypropylene
  • Item Disposable Coverall
  • Seam Style Serged
  • Inseam 28-5/8"
  • Closure Type Zipper
  • Fabric Weight 1.39 oz.
  • Fits Waist Size 23-3/4"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Fits Chest Size 23-3/4"
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list