COVERALLS DISP ELAS CUFF BLU M PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS DISP ELAS CUFF BLU M PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W815
  • Mfr. Model # 26W815
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size M,Polypropylene,Blue,Ankle Style Elastic,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 25-3/8 In.,Fits Waist Size 25-3/8 In.,Inseam 29-1/8 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour Blue
  • Item Disposable Coverall
  • Material Polypropylene
  • Closure Type Zipper
  • Seam Style Serged
  • Inseam 29-1/8"
  • Fabric Weight 1.39 oz.
  • Fits Waist Size 25-3/8"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Elastic Wrists and Ankles
  • Fits Chest Size 25-3/8"
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list