COVERALLS DISP ELAS CUF WT 4XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS DISP ELAS CUF WT 4XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W764
  • Mfr. Model # 26W764
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size 4XL,Polypropylene,White,Ankle Style Elastic,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 33-9/16 In.,Fits Waist Size 33-9/16 In. (Waist Width),Inseam 33-13/16 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Material Polypropylene
  • Closure Type Zipper
  • Seam Style Serged
  • Fabric Weight 1.39 oz.
  • Cuff Style Elastic
  • Fits Waist Size 33-9/16"
  • Inseam 33-13/16"
  • Ankle Style Elastic
  • Features Elastic Wrists and Ankles
  • Fits Chest Size 33-9/16"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list