Skip Content
COVERALLS DELUXE NAVY 65/35 46 REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS DELUXE NAVY 65/35 46 REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI429-46R-NY
  • Mfr. Model # 429-46R-NY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2306
  • Shipping Weight 2.4 lbs

Product Details

Deluxe coverall made of 7-3/4 oz. century twill, 65% polyester, and 35% cotton. Features: pre-shrunk, two chest pockets, two front pockets, side openings, two-way brass front closure, two big rear pockets, tool pocket on right leg, hammer loop on left.

Technical Specs

  • Colour Navy
  • Size 46 Regular
  • Item Deluxe Coverall
  • Fabric Weight 7.5 oz.
  • Closure Type Zipper, Snaps
  • Number of Outside Pockets 7
  • Hammer Loop Yes
  • Material 65% Polyester/35% Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list