Skip Content
COVERALLS CSA TRAFFIC YELLOW 38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS CSA TRAFFIC YELLOW 38

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCA3YWR38
  • Mfr. Model # WCA3YWR38
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2361
  • Shipping Weight 2.83 lbs

Product Details

High visibility yellow CSA standard traffic coverall in 7.5 oz, 65/35 poly/cotton. Two-way YKK brass zipper front closure. 7 pockets (two chest pockets, two front pockets, side openings, two big rear pockets and tool pocket on the right leg). Elastic waist. 2 inch 3M Scotchlite(TM) reflective material on hi-vis orange. 2 strips on front, 'X' on back plus strip around arms, torso and ankles. Meets CSA Z96-02 Class 3 Level 2. Machine washable.

Technical Specs

  • Colour High Visibility Yellow
  • Material 65% Polyester/35% Cotton Blend
  • Item Work Coverall
  • Standards CSA Z96-02 Class 3 Level 2
  • Inseam 31"
  • Gender Unisex
  • Number of Outside Pockets 7
  • Fits Waist Size 38"
  • Fabric Weight 7.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list