COVERALLS CSA TRAFFIC ORANGE 46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS CSA TRAFFIC ORANGE 46

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCA3ORR46
  • Mfr. Model # WCA3ORR46
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2361
  • Shipping Weight 3.15 lbs

Product Details

High visibility orange CSA standard traffic coverall in 7.5 oz, 65/35 poly/cotton. Two-way YKK brass zipper front closure. 7 pockets (two chest pockets, two front pockets, side openings, two big rear pockets and tool pocket on the right leg). Elastic waist. 2 inch 3M Scotchlite(TM) reflective material on hi-vis yellow. 2 strips on front, 'X' on back plus strip around arms, torso and ankles. Meets CSA Z96-02 Class 3 Level 2. Machine washable.

Technical Specs

  • Colour High Visibility Orange
  • Material 65% Polyester/35% Cotton Blend
  • Item Work Coverall
  • Fits Waist Size 46"
  • Inseam 31"
  • Standards CSA Z96-02 Class 3 Level 2
  • Gender Unisex
  • Number of Outside Pockets 7
  • Fabric Weight 7.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list