Skip Content
COVERALLS COTTON W/REFLECT NAVY 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS COTTON W/REFLECT NAVY 48

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCA2NYR48
  • Mfr. Model # WCA2NYR48
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2303
  • Shipping Weight 2.46 lbs

Product Details

Work coverall. 100% cotton. 2" vertical reflective strips on torso front/back. Horizontal strips on arms and legs. 7 outside pockets - 2 zippered chest pockets. Zipper front with snap closure. Elastic at waist back.

Technical Specs

  • Item Coverall
  • Colour Navy
  • Standards CSA Z96-02 Class 3 Level 2
  • Material 100% Cotton
  • Closure Type Zipper/Snap
  • Inseam 31"
  • Gender Unisex
  • Fits Waist Size 48"
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list