COVERALLS COTTON W/REFLECT NAVY 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS COTTON W/REFLECT NAVY 36

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCA2NYR36
  • Mfr. Model # WCA2NYR36
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Work coverall. 100% cotton. 2" vertical reflective strips on torso front/back. Horizontal strips on arms and legs. 7 outside pockets - 2 zippered chest pockets. Zipper front with snap closure. Elastic at waist back.

Technical Specs

  • Item Coverall
  • Colour Navy
  • Fabric Weight 7.5 oz.
  • Standards CSA Z96-02 Class 3 Level 2
  • Material 100% Cotton
  • Closure Type Zipper/Snap
  • Fits Waist Size 36"
  • Gender Unisex
  • Number of Outside Pockets 7
  • Inseam 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list