COVERALLS COTTON FR NAVY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS COTTON FR NAVY S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC3FRNY-S
  • Mfr. Model # WC3FRNY-S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 850
  • Shipping Weight 2.6 lbs

Product Details

Welder's coverall. Washable 9 oz. flame retardant cotton. Dielectric snap closures. Hemmed collars increase washing durability. Flap covers on chest and back pockets. 2 side pockets. Adjustable straps with brass buckles.

Technical Specs

  • Item FR Coverall
  • Material Flame-Retardant Cotton
  • Colour Navy
  • Size Small
  • Closure Type Dielectric Snap
  • Fits Waist Size 38"
  • Gender Unisex
  • Number of Outside Pockets 3
  • Fabric Weight 9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list