Skip Content
COVERALLS COTTON FR NAVY 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS COTTON FR NAVY 5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC3FRNY5X
  • Mfr. Model # WC3FRNY5X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 850
  • Shipping Weight 2.6 lbs

Product Details

Welder's coverall. Washable 9 oz. flame retardant cotton. Dielectric snap closures. Hemmed collars increase washing durability. Flap covers on chest and back pockets. 2 side pockets. Adjustable straps with brass buckles.

Technical Specs

  • Colour Navy
  • Size 5X-Large
  • Material Flame-Retardant Cotton
  • Closure Type Dielectric Snap
  • Item FR Coverall
  • Fits Waist Size 66"
  • Gender Unisex
  • Number of Outside Pockets 3
  • Fabric Weight 9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list