Skip Content
COVERALLS COTTON FR NAVY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS COTTON FR NAVY 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC3FRNY3X
  • Mfr. Model # WC3FRNY3X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Welder's coverall. Washable 9 oz. flame retardant cotton. Dielectric snap closures. Hemmed collars increase washing durability. Flap covers on chest and back pockets. 2 side pockets. Adjustable straps with brass buckles.

Technical Specs

  • Colour Navy
  • Material Flame-Retardant Cotton
  • Size 3X-Large
  • Item FR Coverall
  • Closure Type Dielectric Snap
  • Fits Waist Size 58"
  • Gender Unisex
  • Number of Outside Pockets 3
  • Fabric Weight 9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list