Skip Content
COVERALLS CHEMICAL PROTECT LEVEL B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS CHEMICAL PROTECT LEVEL B

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCBR528T-XL
  • Mfr. Model # BR528T-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 8.16 lbs

Product Details

DuPont(TM) Tychem(R) BR Level B encapsulated suit, rear entry with expanded back, 48 inch zipper, double storm flap, Velcro 20 mil PVC faceshield, elastic wrists, 2 exhaust ports with shrouds and attached sock boots with boot flaps. Size Extra Large.

Technical Specs

  • Size X-Large
  • Fabric Weight 7.4 oz./sq. yd.
  • Fits Chest Size 46-3/4" - 50-1/4"
  • Entry Rear
  • Glove Material Butyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list