Skip Content
COVERALLS CHEMICAL PROTECT LEVEL B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS CHEMICAL PROTECT LEVEL B

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCBR127T-XL
  • Mfr. Model # BR127T-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 2.15 lbs

Product Details

DuPont(TM) Tychem(R) BR Level B coverall with hood, elastic hood, wrist and ankles. Provides Level B chemical protection. Size X-large.

Technical Specs

  • Size X-Large
  • Colour Yellow
  • Material Tychem(R) BR
  • Item DuPont(TM) Tychem(R) BR Coverall
  • Seam Style Taped
  • Standards ASTM D1777, D3776, D751, D5597, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 7.4 oz./sq. yd.
  • Inseam 29-7/8"
  • Fits Chest Size 42-1/2" - 46"
  • Fits Waist Size na
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list