COVERALLS CARBONX XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS CARBONX XXL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1-9300XXL
  • Mfr. Model # 1-9300XXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2340
  • Shipping Weight 3.0 lbs

Product Details

CarbonX(R) FR coveralls, resistance to flame, sparks and molten metal, 6.0 ounce charcoal twill ATPv 8.6.

Technical Specs

  • Size 2X-Large
  • Item Flame-Retardant Coverall
  • Number of Pockets 4
  • Fabric Weight 6 oz.
  • Closure Type Zipper
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list