Skip Content
COVERALLS AGNICO YEL STRIP 46R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS AGNICO YEL STRIP 46R

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIAEYW429BFNY46R
  • Mfr. Model # AEYW429BFNY46R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Navy
  • Size 46 Regular
  • Item Enhanced Visibility Deluxe Coverall
  • Material 65% Polyester Fiber, 35% Cotton
  • Closure Type 2- Way Brass Zipper
  • Fabric Weight 7.5 oz.
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list