Skip Content
COVERALLS AGNICO YEL STRIP 42R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS AGNICO YEL STRIP 42R

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIAEYW429BFNY42R
  • Mfr. Model # AEYW429BFNY42R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Size 42 Regular
  • Fabric Weight 7.5 oz.
  • Item Enhanced Visibility Deluxe Coverall
  • Material 65% Polyester Fiber, 35% Cotton
  • Colour Navy
  • Color Family Blues
  • Closure Type 2- Way Brass Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list