COVERALLS A30IFLEX XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS A30IFLEX XXL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46135
  • Mfr. Model # 46135
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.43 lbs

Product Details

The new KLEENGUARD A30 Stretch Coverall has 75% overall preference for comfort and fit compared to KLEENGUARD A30 Breathable Splash and Particle Protection Coveralls.

Technical Specs

  • Colour White
  • Material SMS
  • Item Collared Disposable Coveralls
  • Features Elastic Back and Front, Wrists and Ankles
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Closure Type Zipper Front with 1" Flap
  • Fabric Weight 1.45 oz.
  • Inseam 41"
  • Fits Chest Size 30"
  • Colour Family Whites
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list