Skip Content
COVERALLS A30IFLEX WHD+BOOTS XXXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS A30IFLEX WHD+BOOTS XXXXL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46177
  • Mfr. Model # 46177
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 16.75 lbs

Product Details

The new KLEENGUARD A30 Stretch Coverall has 75% overall preference for comfort and fit compared to KLEENGUARD A30 Breathable Splash and Particle Protection Coveralls.

Technical Specs

  • Size 4X-Large
  • Colour White
  • Material SMS
  • Item Hooded Disposable Coveralls
  • Features Elastic Back and Front, Wrists, Ankles, Hood and Boots
  • Seam Style Serged
  • Closure Type Zipper Front with 1" Flap
  • Fabric Weight 1.45 oz.
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Inseam 34-1/2"
  • Color Family Whites
  • Fits Chest Size 32-3/4"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list