Skip Content
COVERALLS A30IFLEX W/HOOD XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS A30IFLEX W/HOOD XXXL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46146
  • Mfr. Model # 46146
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.48 lbs

Product Details

The new KLEENGUARD A30 Stretch Coverall has 75% overall preference for comfort and fit compared to KLEENGUARD A30 Breathable Splash and Particle Protection Coveralls.

Technical Specs

  • Colour White
  • Size 3X-Large
  • Features Elastic Back and Front, Wrists, Ankles, Hood
  • Item Hooded Disposable Coveralls
  • Seam Style Serged
  • Material SMS
  • Closure Type Zipper Front with 1" Flap
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Fabric Weight 1.45 oz.
  • Inseam 42"
  • Color Family Whites
  • Fits Chest Size 31-3/4"
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list