COVERALLS A30IFLEX W/HOOD MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS A30IFLEX W/HOOD MED

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46142
  • Mfr. Model # 46142
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.5 lbs

Product Details

The new KLEENGUARD A30 Stretch Coverall has 75% overall preference for comfort and fit compared to KLEENGUARD A30 Breathable Splash and Particle Protection Coveralls.

Technical Specs

  • Colour White
  • Features Elastic Back and Front, Wrists, Ankles, Hood
  • Material SMS
  • Item Hooded Disposable Coveralls
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Closure Type Zipper Front with 1" Flap
  • Inseam 40"
  • Fabric Weight 1.45 oz.
  • Fits Chest Size 27"
  • Colour Family Whites
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list