Skip Content
COVERALLS A30IFLEX W/HOOD LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS A30IFLEX W/HOOD LGE

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46143
  • Mfr. Model # 46143
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.4 lbs

Product Details

The new KLEENGUARD A30 Stretch Coverall has 75% overall preference for comfort and fit compared to KLEENGUARD A30 Breathable Splash and Particle Protection Coveralls.

Technical Specs

  • Colour White
  • Size Large
  • Features Elastic Back and Front, Wrists, Ankles, Hood
  • Material SMS
  • Item Hooded Disposable Coveralls
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Fabric Weight 1.45 oz.
  • Closure Type Zipper Front with 1" Flap
  • Inseam 40"
  • Fits Chest Size 28-1/4"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list