Skip Content
COVERALLS A30IFLEX W/HOOD+BOOTS XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS A30IFLEX W/HOOD+BOOTS XL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46174
  • Mfr. Model # 46174
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 15.75 lbs

Product Details

The new KLEENGUARD A30 Stretch Coverall has 75% overall preference for comfort and fit compared to KLEENGUARD A30 Breathable Splash and Particle Protection Coveralls.

Technical Specs

  • Colour White
  • Size X-Large
  • Material Breathable Splash and Protection Coverall
  • Closure Type Zipper Front with 1"" flap
  • Ankle Style Elastic
  • Standards NFPA 99 for Antistatic Material
  • Item Hooded Disposable Coveralls
  • Features Elastic Back and Front, Wrists, Ankles, Hood and Boots
  • Seam Style Serged
  • Fits Chest Size 29-3/4"
  • Color Family Whites
  • Fabric Weight 1.45 oz.
  • Cuff Style Elastic
  • Inseam 32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List