Skip Content
COVERALLS A30IFLEX W/HD+BOOTS XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS A30IFLEX W/HD+BOOTS XXXL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46176
  • Mfr. Model # 46176
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 15.75 lbs

Product Details

The new KLEENGUARD A30 Stretch Coverall has 75% overall preference for comfort and fit compared to KLEENGUARD A30 Breathable Splash and Particle Protection Coveralls.

Technical Specs

  • Colour White
  • Size 3X-Large
  • Features Elastic Back and Front, Wrists, Ankles, Hood and Boots
  • Material SMS
  • Item Hooded Disposable Coveralls
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Seam Style Serged
  • Fabric Weight 1.45 oz.
  • Closure Type Zipper Front with 1" Flap
  • Inseam 33-3/4"
  • Cuff Style Elastic
  • Color Family Whites
  • Fits Chest Size 31-3/4"
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List