Skip Content
COVERALLS 7.5 OZ PROTERA W/ REFLECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS 7.5 OZ PROTERA W/ REFLECT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1325PT7XLT-NY
  • Mfr. Model # 1325PT7XLT-NY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2328
  • Shipping Weight 2.25 lbs

Product Details

7.5 oz. Protera(TM) Coveralls

Technical Specs

  • Size X-Large Tall
  • Item Coverall
  • Colour Navy
  • Material 33% Nomex and Kevlar, 65% Modacrylic, 2% Anti Static
  • Closure Type 2-Way Zipper
  • Standards NFPA 70E, CSA Z462, ASTMF 1506
  • ATPV Rating 9.5 cal/cm²
  • Fabric Weight 7.5 oz.
  • Cuff Style Snap Closure
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list