Skip Content
COVERALLS 7.5 OZ PROTERA W/ REFLECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS 7.5 OZ PROTERA W/ REFLECT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1325PT7MED-T-OR
  • Mfr. Model # 1325PT7MED-T-OR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2328
  • Shipping Weight 2.25 lbs

Product Details

7.5 oz. Protera(TM) Coveralls

Technical Specs

  • Size Medium Tall
  • Colour Orange
  • Material 33% Nomex and Kevlar, 65% Modacrylic, 2% Anti Static
  • ATPV Rating 9.5 cal/cm²
  • Closure Type 2-Way Zipper
  • Item Coverall
  • Fabric Weight 7.5 oz.
  • Standards NFPA 70E, CSA Z462, ASTMF 1506
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list