COVERALLS 7.5 OZ PROTERA W/ RFL NVY LG-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS 7.5 OZ PROTERA W/ RFL NVY LG-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1325PT7LGE-T-NY
  • Mfr. Model # 1325PT7-LT-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2328
  • Shipping Weight 2.25 lbs

Product Details

7.5 oz. Protera(TM) Coveralls

Technical Specs

  • Size Large Tall
  • Item Coverall
  • Colour Navy
  • Material 33% Nomex and Kevlar, 65% Modacrylic, 2% Anti Static
  • Standards NFPA 70E, CSA Z462, ASTMF 1506
  • Closure Type 2-Way Zipper
  • Colour Family Blues
  • Fabric Weight 7.5 oz.
  • Cuff Style Snap Closure
  • ATPV Rating 9.5 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list