!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL, 2-WAY ZIPPER, CSA Z462, ANTI-STATIC, 7.5 OZ, ORANGE, 2XL

COVERALL, 2-WAY ZIPPER, CSA Z462, ANTI-STATIC, 7.5 OZ, ORANGE, 2XL

BIG BILL

COVERALL, 2-WAY ZIPPER, CSA Z462, ANTI-STATIC, 7.5 OZ, ORANGE, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, 2-WAY ZIPPER, CSA Z462, ANTI-STATIC, 7.5 OZ, ORANGE, 2XL

COVERALL, 2-WAY ZIPPER, CSA Z462, ANTI-STATIC, 7.5 OZ, ORANGE, 2XL

BIG BILL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI1325PT7-2XLR-OR
  • Mfr. Model # 1325PT7-2XLR-OR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

Featuring snap closure at the cuffs, and a fabric weight of 7.5 ounces, these Nomex/Kevlar/modacrylic coveralls are anti-static, with a two-way zipper closure. The XX-large, orange, flame-resistant coverall meets CSA standard Z462.

Technical Specs

  • ATPV Rating 9.4 cal/sq cm
  • Closure Type Button
  • Fabric Weight 7.5 oz
  • Material Trade Name Dupont Protera
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Stitching Material Nomex
  • Arc Flash PPE Category 2
  • Colour Orange
  • Item Coverall
  • Number of Outside Pockets 7
  • Size 2XL
  • Standards CAT 2, ATPV 9.4, NFPA 70E, CSA Z462, ASTMF 1506, NFPA 2112
  • Total Number of Pockets 7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list