COVERALLS 11 CAL NAVY BLUE 2X LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS 11 CAL NAVY BLUE 2X LARGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACCA11BL2XL
  • Mfr. Model # ACCA11BL2XL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2351
  • Shipping Weight 4.0 lbs

Product Details

8 cal/cm2 * 12 cal/cm2 ATPV ratings. Made from arc flash resistant, Indura Ultra Soft(R). Sewn with Nomex(R) thread. Full cut with set in sleeves. FR hook and pile front closure. 30 inch inseam. Expansion back. 2-ply Nomex(R) wristlets. Hook and pile cuff opening. Meets current CSA Z462 and NFPA 70E standards and the flammability requirements. All are CE 0129 certified.

Technical Specs

  • Colour Navy
  • Item Flame-Resistant Coverall
  • Material Cotton
  • Size 2X-Large
  • Standards ASTM F1506, NFPA 70E
  • Closure Type Hook-and-Pile
  • ATPV Rating 12.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Cuff Style Elastic Wrists, Hook, Loop Ankles
  • Fabric Weight 9 oz.
  • Colour Family Blues
  • Inseam 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list