Skip Content
COVERALLS 100PCT CTTN W/REF NY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS 100PCT CTTN W/REF NY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI414VBF56NY
  • Mfr. Model # 414VBF56NY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2306
  • Shipping Weight 2.965 lbs

Product Details

100% cotton coveralls with reflective, navy color, 52 regular size. Coveralls are pre-shrunk. Features: two chest pockets, two front pockets, sides opening, two-way brass front closure, two big rear pockets, tool pocket on right leg, hammer loop on left.

Technical Specs

  • Colour Navy
  • Size 56 Regular
  • Item Coveralls
  • Number of Pockets 5
  • Material 100% Cotton Ring Spun
  • Standards CSA
  • Closure Type 2-Way Zipper
  • Fabric Weight 8.5 oz.
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list