COVERALL,TYCHEM 5000,HOODED,SOCKS,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYCHEM 5000,HOODED,SOCKS,LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCC3122T-LG
  • Mfr. Model # C3122TTNLG000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Colour Tan
  • Features Elastic Wrists and Attached Boots, Storm Flap
  • Item Chemical Resistant Coveralls
  • Material Tychem(R) 5000
  • Standards ASTM D1117, D751, D5597, D751, D5034
  • Seam Style Sealed
  • Closure Type Zipper/Storm Flap
  • Fabric Weight 4.4 oz./sq. yd.
  • Inseam 29"
  • Fits Waist Size 50"
  • Fits Chest Size 37-1/2" - 41"
  • Cuff Style Elastic
  • Ankle Style With Attached Socks
  • Colour Family Browns
  • Thickness 16 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list