Skip Content
COVERALL ZIP FRT HOOD ELAS WRST ANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL ZIP FRT HOOD ELAS WRST ANK

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127B2X
  • Mfr. Model # QC127B2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Size 2X-Large
  • Colour Gray
  • Item DuPont Tychem QC Coverall
  • Material Tychem(R) QC
  • Seam Style Bound
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Inseam 30"
  • Fits Waist Size na
  • Fabric Weight 2.5 oz.
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 44-1/4" - 47-3/4"
  • Features Elastic Wrists and Ankles
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list