Skip Content
COVERALL ZIP FRT HOOD ELAS WRST ANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL ZIP FRT HOOD ELAS WRST ANK

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127B-LG
  • Mfr. Model # QC127B-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Size Large
  • Material Tychem(R) 2000
  • Colour Yellow
  • Item chemical resistant coveralls
  • Closure Type Zipper/Storm Flap/Taped Closure
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Fabric Weight 2.5 oz./sq. yd.
  • Seam Style Bound
  • Inseam 28-1/2"
  • Fits Chest Size 38-1/4" - 41-3/4"
  • Fits Waist Size na
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Hood, Bound seams
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list