COVERALL WRISTS/ANKLES CLEAN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL WRISTS/ANKLES CLEAN XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8013CI-XL
  • Mfr. Model # CE8013CI-XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Seam Style Serged
  • Material MicroGuard MP(R)
  • Closure Type Zipper
  • Inseam 30"
  • Fabric Weight 2.1 oz.
  • Standards ANSI -ISEA 101-1996 R2008
  • Fits Waist Size 39"
  • Fits Chest Size 42"
  • Colour Family Whites
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Tunnelized Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list