Skip Content
COVERALL WRISTS/ANKLES CLEAN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL WRISTS/ANKLES CLEAN M

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8013CI-M
  • Mfr. Model # CE8013CI-M
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Material MicroGuard MP(R)
  • Colour White
  • Item Coverall
  • Seam Style Serged
  • Standards ANSI -ISEA 101-1996 R2008
  • Inseam 28"
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 38"
  • Closure Type Zipper
  • Fits Waist Size 35"
  • Ankle Style Elastic
  • Colour Family Whites
  • Cuff Style Elastic
  • Features Tunnelized Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list