Skip Content
COVERALL WRISTS AND ANKLES 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL WRISTS AND ANKLES 3XL

GAMMAGUARD CE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE11013CIS3XL
  • Mfr. Model # CE11013CIS3XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Material GammaGuard(R)
  • Seam Style Serged
  • Size 3X-Large
  • Standards ANSI -ISEA 101-1996 R2008
  • Closure Type Zipper
  • Inseam 32"
  • Fits Chest Size 45"
  • Fabric Weight 2.1 oz.
  • Fits Waist Size 42"
  • Color Family Whites
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Tunnelized Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list