Skip Content
COVERALL WINTER HI-VIS YLW/BLK-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL WINTER HI-VIS YLW/BLK-S

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK633A60ATE-S
  • Mfr. Model # 633A60ATE-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Material 100% Polyester Oxford
  • Item Coverall
  • Size Small
  • Closure Type Zip with Flap
  • Standards EN 471 Class 3
  • Colour Yellow/Black
  • Lining Material 100% Polyester
  • Fabric Weight 13.05 oz.
  • Insulated Yes
  • Fits Waist Size 32-1/4"
  • Inseam 30-1/4"
  • Gender Men's
  • Number of Outside Pockets 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list