Skip Content
COVERALL WINTER HI-VIS RED/BLK-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL WINTER HI-VIS RED/BLK-S

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK633A60AOE-S
  • Mfr. Model # 633A60AOE-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Material 100% Polyester Oxford
  • Item Coverall
  • Colour Red/Black
  • Size Small
  • Standards EN 471 Class 3
  • Closure Type Zip with Flap
  • Fabric Weight 13.05 oz.
  • Insulated Yes
  • Lining Material 100% Polyester
  • Inseam 30-1/4"
  • Fits Waist Size 32-1/4"
  • Gender Men's
  • Number of Outside Pockets 10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List