COVERALL WINTER FR W/ CSA STRIPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL WINTER FR W/ CSA STRIPING

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLHFRWC1010M
  • Mfr. Model # FRWC1010M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.57 lbs

Product Details

FR Winter Coverall with CSA Striping Patterns. ATPV of 84.1 cal/cm2. Striping pattern Is CSA Z96-09 compliant. HAF of 95.7%. Only FR components used through all garments. 360 g/m2 10 oz. FR cotton liner. 3M(TM) Scotchlite(TM) FR reflective. New Arcxel( TM) liner for best in class production.

Technical Specs

  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list