Skip Content
COVERALL WINTER FR ORG-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL WINTER FR ORG-M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK697A83AH-M
  • Mfr. Model # 697A83AH-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Item Coverall
  • Material 80% Cotton, 19% Polyester, 1% Anti-Static
  • Colour Orange
  • Number of Pockets 10
  • Size Medium
  • Standards EN ISO 11612, EN 1149-5, EN 342, EN 343
  • Fabric Weight 300 g/m² (Outer Fabric)315 g/m² (Lining)
  • Closure Type Zip with Flap
  • Inseam 31-11/16"
  • Cuff Style Tape
  • Sleeve Length 25-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list