Skip Content
COVERALL WINTER FR ORG-3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL WINTER FR ORG-3XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK697A83AH3XL
  • Mfr. Model # 697A83AH3XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Colour Orange
  • Number of Pockets 10
  • Item Coverall
  • Material 80% Cotton, 19% Polyester, 1% Anti-Static
  • Size 3X-Large
  • Standards EN ISO 11612, EN 1149-5, EN 342, EN 343
  • Fabric Weight 300 g/m² (Outer Fabric)315 g/m² (Lining)
  • Closure Type Zip with Flap
  • Sleeve Length 27-5/16"
  • Inseam 32-43/64"
  • Cuff Style Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list