Skip Content
COVERALL WINTER BLUE-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL WINTER BLUE-S

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK606F60AQE-S
  • Mfr. Model # 606F60AQE-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.806 lbs

Technical Specs

  • Colour Royal Blue/Black
  • Item Coverall
  • Closure Type Zip with Flap
  • Size Small
  • Material 100% Polyester Oxford
  • Lining Material 100% Polyester
  • Fabric Weight 13.05 oz.
  • Insulated Yes
  • Gender Men's
  • Inseam 30-1/4"
  • Fits Waist Size 32-1/4"
  • Number of Outside Pockets 5
  • Standards EN 342 Class 3, EN 343

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list