!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL WINTER BLUE-M

COVERALL WINTER BLUE-M

DJUPVIK

COVERALL WINTER BLUE-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL WINTER BLUE-M

COVERALL WINTER BLUE-M

DJUPVIK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NWK606F60AQE-M
  • Mfr. Model # 606F60AQE-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.806 lbs

Technical Specs

  • Item Coverall
  • Material 100% Polyester Oxford
  • Number of Outside Pockets 5
  • Inseam 31-1/2"
  • Lining Material 100% Polyester
  • Gender Men's
  • Fabric Weight 13.05 oz.
  • Colour Royal Blue/Black
  • Size Medium
  • Standards EN 342 Class 3, EN 343

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list