Skip Content
COVERALL WINTER BLUE-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL WINTER BLUE-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK606F60AQE-L
  • Mfr. Model # 606F60AQE-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.806 lbs

Technical Specs

  • Item Coverall
  • Colour Royal Blue/Black
  • Material 100% Polyester Oxford
  • Size Large
  • Lining Material 100% Polyester
  • Closure Type Zip with Flap
  • Fabric Weight 13.05 oz.
  • Insulated Yes
  • Inseam 32-1/4"
  • Fits Waist Size 39"
  • Number of Outside Pockets 5
  • Gender Men's
  • Standards EN 342 Class 3, EN 343

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list