Skip Content
COVERALL W/OPEN WRISTS AND ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL W/OPEN WRISTS AND ANKLES

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8112XL
  • Mfr. Model # 8112XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material Microporous
  • Seam Style Serged
  • Size X-Large
  • Standards ANSI
  • Fabric Weight 45 gsm
  • Closure Type Zipper
  • Fits Chest Size 40" - 43"
  • Inseam 29-1/2"
  • Fits Waist Size 42 - 44"
  • Ankle Style Open
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list