COVERALL W/OPEN WRISTS AND ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL W/OPEN WRISTS AND ANKLES

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8112M
  • Mfr. Model # 8112M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.72 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Material Microporous
  • Standards ANSI
  • Seam Style Serged
  • Fabric Weight 45 gsm
  • Closure Type Zipper
  • Inseam 28"
  • Fits Waist Size 36 - 39"
  • Cuff Style Open
  • Fits Chest Size 36" to 38"
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list