Skip Content
COVERALL W/OPEN WRISTS AND ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL W/OPEN WRISTS AND ANKLES

VALUGUARD MP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8112-4XL
  • Mfr. Model # 8112-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.78 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Size 4X-Large
  • Material Microporous
  • Standards ANSI
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 45 gsm
  • Inseam 32"
  • Fits Chest Size 52" - 58"
  • Fits Waist Size 50 - 52"
  • Cuff Style Open
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list