Skip Content
COVERALL W/HOOD AND BOOT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL W/HOOD AND BOOT XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7019YS-XL
  • Mfr. Model # 7019YS-XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Coverall
  • Colour Yellow
  • Material ChemSplash 1(R)
  • Size X-Large
  • Seam Style Bound
  • Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Inseam 39"
  • Fits Chest Size 42"
  • Fits Waist Size 68.58"
  • Cuff Style Elastic
  • Color Family Yellows
  • Ankle Style With Attached Boots
  • Features Attached Hood and Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list